Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 50W 6000LM 840 LED Floodlight with PIR IP65 Black
By Signify
Order Code:
ZT5084799S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-50w-6000lm-840-led-floodlight-with-pir-ip65-black/p/ZT5084799S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 50W 6000LM 840 LED FLOODLIGHT WITH PIR IP65 BLACK Ledinaire Flood 911401884683
Specifications
Specifications for Ledinaire 50W 6000LM 840 LED Floodlight with PIR IP65 Black
Number of Bulbs
120
Colour Temperature
4000 - 4000 K
Length
173mm
Width
263mm
Voltage
220 - 240V
Number of Poles
3
Maximum System Power
50W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome