Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Lumin LED Emerg Twin 4000K IP65 6FT 70W 8600LM Frost
By JCC
Order Code:
ZT5068558S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/lumin-led-emerg-twin-4000k-ip65-6ft-70w-8600lm-frost/p/ZT5068558S
Add to quotation
View all Floodlights
Description
JCC LUMIN LED EMERG TWIN 4000K IP65 6FT 70W 8600LM FROST ToughLED Weatherproof JC71558EM/FR
Specifications
Specifications for Lumin LED Emerg Twin 4000K IP65 6FT 70W 8600LM Frost
Length
1870mm
Width
118mm
Power Factor
0.92
Maximum System Power
70W
Number of Poles
4
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome