Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Luminaire LED Single 4000K IP65 35W 4300LM 6FT Frosted
By JCC
Order Code:
ZT5077285S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/luminaire-led-single-4000k-ip65-35w-4300lm-6ft-frosted/p/ZT5077285S
Add to quotation
View all Floodlights
Description
JCC LUMINAIRE LED SINGLE 4000K IP65 35W 4300LM 6FT FROSTED ToughLED Weatherproof JC71557FR
Specifications
Specifications for Luminaire LED Single 4000K IP65 35W 4300LM 6FT Frosted
Length
1870mm
Width
85mm
Maximum System Power
35W
Voltage
220 - 240V
Power Factor
0.92
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome