Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Luminaire LED Single 4000K IP65 6FT 35W 3800LM White Opal
By JCC
Order Code:
ZT5073112S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/luminaire-led-single-4000k-ip65-6ft-35w-3800lm-white-opal/p/ZT5073112S
Add to quotation
View all Floodlights
Description
JCC LUMINAIRE LED SINGLE 4000K IP65 6FT 35W 3800LM WHI OPAL ToughLED Weatherproof JC71557WOP
Specifications
Specifications for Luminaire LED Single 4000K IP65 6FT 35W 3800LM White Opal
Width
85mm
Length
1870mm
Voltage
220 - 240V
Maximum System Power
35W
Number of Poles
3
Power Factor
0.92
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome