Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Luminaire LED Twin 4000K IP65 6FT 70W 8600LM Frosted
By JCC
Order Code:
ZT5068647S
£93.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/luminaire-led-twin-4000k-ip65-6ft-70w-8600lm-frosted/p/ZT5068647S
Add to quotation
View all Floodlights
Description
JCC LUMINAIRE LED TWIN 4000K IP65 6FT 70W 8600LM FROSTED ToughLED Weatherproof JC71558FR
Specifications
Specifications for Luminaire LED Twin 4000K IP65 6FT 70W 8600LM Frosted
Length
1870mm
Width
118mm
Maximum System Power
70W
Number of Poles
3
Voltage
220 - 240V
Power Factor
0.92