0
1
2
3

Lynn PIR Twin Adjustable FireRated 3000k LED Outdoor Flood Light - Black IP65

Order Code: ZT4268767S

£49.99 Inc VAT (20%)


Description

Lynn PIR Twin Adjustable FireRated 3000k LED Outdoor Flood Light Black IP65 | Features: Finish: Black | Material: Polycarbonate | IP Rating: IP65 | Height: 13.6cm | Width: 26cm | Depth: 16.5cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 1500lm | Weight: 0.55kg | Wattage (max) : 20W

Specifications for Lynn PIR Twin Adjustable FireRated 3000k LED Outdoor Flood Light - Black IP65
  • Lamp Type
    Integrated LED
  • Material
    Polycarbonate
  • Maximum Wattage
    20W
  • Ingress Protection Rating (IP Rating)
    IP65
  • Weight
    0.55kg
  • Lumens
    1500lm
  • Finish
    Black
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome