Master Outdoor Black Aluminum Integrated Led Flood Light, Black, IP65, 5700K

Order Code: ZT3316498S

£6,199.99 Inc VAT (20%)


Description

Master Outdoor Black Aluminum Integrated LED Flood Light, Black, IP65, 5700K | Features: Finish: Black | Height (cm) : 44.2 | Width (cm) : 109.1 | Depth (cm) : 20 | Lamp Type: LED | Wattage: 960W | Non-Dimmable | Kelvin (K) : 5700 | Lumens (L) : 129600

Specifications for Master Outdoor Black Aluminum Integrated Led Flood Light, Black, IP65, 5700K
  • Wattage
    960W
  • Depth
    20cm
  • Ingress Protection Rating (IP Rating)
    IP65
  • Colour Temperature
    5700K
  • Width
    109.1cm
  • Height
    44.2cm
  • Finish
    Black
  • Dimmable
    No
  • Lumens
    129600
  • Lamp Type
    LED
  • Product Type
    Flood Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome