Mix Solar LED Flood Light 8W 950Lm 4000K IP65

Order Code: ZT3590307S

£119.99 Inc VAT (20%)
£123.993% off


Description

Mix Solar LED Flood Light 8W 950Lm 4000K IP65 Features Finish: Black Material: ABS - PC IP Rating: IP65 Height: 7.6cm Length: 21.4cm Width: 26.8cm Lamp Type: Integrated LED Kelvin: 4000K Lumens: 950lm

Specifications for Mix Solar LED Flood Light 8W 950Lm 4000K IP65
  • Colour
    Black
  • Material
    ABS - PC
  • Width
    26.8cm
  • Lamp Type
    Integrated LED
  • Length
    21.4cm
  • Wattage
    8W
  • Colour Temperature
    4000K
  • Height
    7.6cm
  • Product Type
    Solar LED Flood Light
  • Lumens
    950Lm
  • Ingress Protection Rating (IP Rating)
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome