Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.29 | 0% |
10 - 19 | £4.12 | 4% |
20 - 49 | £3.95 | 8% |
50 + | £3.78 | 12% |
MM31147
Die cast polished chrome finish.
Cut-out size: 65mm.
Rim dia: 79mm.
Void depth: 115mm.
Lamp: GU10 50W aluminium reflector (supplied).
Mains voltage - transformer not required.
Complies with current UK safety regulations.