Performance 50W 5000LM 830 LED Floodlight Black

Performance 50W 5000LM 830 LED Floodlight Black

Order Code: ZT5077267S

£69.99 Inc VAT (20%)


Description

Ledvance PERFORMANCE 50W 5000LM 830 LED FLOODLIGHT BLACK Floodlights 4058075421226

Specifications for Performance 50W 5000LM 830 LED Floodlight Black
  • Length
    206mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Width
    218mm
  • Maximum System Power
    50W
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Housing Colour
    Black
  • Light Source Type
    LED non-replaceable
  • Number of Poles
    3
  • IK Rating
    IK07
  • Voltage
    100 - 277V
  • Light Outlet
    Direct
  • Colour of Light
    White
  • Connection Type
    Screwless terminal
  • Surface Protection
    Powder coated
  • Voltage Type
    AC
  • Power Factor
    0.9
  • Nominal Current
    236 - 236mA
  • Reflector
    Matt
  • Light Distribution
    Symmetric
  • Light Diffuser Type
    Reflector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome