Pro Small Spotlight Floodlight Urban Grey IP66 Led 10W 4000K 312lm

Order Code: ZT3337799S

£59.99 Inc VAT (20%)


Description

Pro Small Spotlight Floodlight Urban Grey IP66 LED 10W 4000K 312lm | Features: Finish: Transparent, Urban grey | Material: Aluminium, Glass | IP Rating: IP66 | Height (cm) : 12.5 | Length (cm) : 10 | Projection (cm) : 9.20 | Lamp Type: INTEGRATED LED | Weight (kg) : 0.32 | Bulb Included: Yes | Wattage (max) : 10.2 | Kelvin: LED neutral-white 4000K | Lumens: 1400lm

Specifications for Pro Small Spotlight Floodlight Urban Grey IP66 Led 10W 4000K 312lm
  • Bulb Included
    Yes
  • Colour
    Urban Grey
  • Colour Temperature
    4000K
  • Wattage
    10W
  • Maximum Wattage
    10.2W
  • Product Type
    Spotlight Floodlight
  • Finish
    Transparent, Urban Grey
  • Material
    Aluminium, Glass
  • Ingress Protection Rating (IP Rating)
    IP66
  • Length
    10cm
  • Projection
    9.2cm
  • Height
    12.5cm
  • Lumens
    312lm
    1400lm
  • Weight
    0.32kg
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome