0
1
2
3
4

Rechargeable 360 Floodlight 36W SMD LED Portable Red Lithium-ion

Order Code: ZT1226931P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Features patented 360° swivel and tilt function enabling light source to be positioned in any direction. Work light houses 72 super bright SMD LEDs providing up to 3000 lumens. Features high quality 4.4Ah Lithium-ion battery with battery level indicator. 2.1A USB output for use as a powerbank. Supplied with mains charger.

See full description
Specifications for Rechargeable 360 Floodlight 36W SMD LED Portable Red Lithium-ion
  • MFR Part No.
    LED360FR
  • Colour Temperature
    6500K
  • Weight
    1.57kg
  • Charging Time
    4.5hours
  • Power
    36W
  • USB Output
    5V 2.1A
  • Battery Type
    7.4V 4.4Ah Lithium-ion
  • Operating Time
    High/Medium/Low, 1.5/2.5/5hr
  • Ingress Protection Rating (IP Rating)
    IP65
  • LED Type
    72 SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome