Rechargeable Flexible Floodlight with Tripod 24W COB LED & 5W SMD LED

Order Code: ZT4945536S

£64.99 Inc VAT (20%)


Description

Three super bright 8W COB LED panels produce up to 2000 lumens and a smaller 5W SMD LED spotlight produces 400 lumens. Folding LED panels create a 360 spread of light or rotate and tilt to create a focused beam of light. Mounted on a 1.1m tripod for simple positioning of light and hands-free operation. Built-in power bank with 5V1A USB output for providing power on the go. Features a magnetic base and hook which provide more mounting options. 3.7V 4Ah lithium-ion battery for extended battery life with a long run time of 4hr. Easy to read charge indicator displays the current battery level during use and while charging. Charges via USB-C cable (supplied) .

See full description
Specifications for Rechargeable Flexible Floodlight with Tripod 24W COB LED & 5W SMD LED
  • MFR Part No.
    LED240
  • Weight
    1.78kg
  • Power
    24W & 5W
  • Colour Temperature
    3000K & 6000K
  • Charging Time
    6hours
  • Operating Time
    Side(High/Low)/Top, (2/4)8hr
  • LED Type
    COB LED & SMD LED
  • Battery Type
    3.7V Lithium-ion 4Ah
  • Ingress Protection Rating (IP Rating)
    IPX3
  • Lumen Output
    2000Lumens
  • USB Output
    5V?1A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome