0
1
2
3
4
5
6

Rechargeable Floodlight 20W COB LED Lithium-ion Matching CRI 96

Order Code: ZT1226840P

£139.99 Inc VAT (20%)


Description

Rechargeable professional floodlight with super bright COB LED which gives an even and constant spread of light. Five colour temperature options, 2700K, 3500K, 4500K, 5500K and 6500K. Produces a light with a CRI (Colour Rendering Index) of 96, which gives a daylight effect. Ideal for detecting swirls and differences in paint colour when touching up areas of bodywork. Three settings allow for 25/50 or 100% brightness to suit task. Features a 180° adjustable stand. Features a five LED battery level indicator. Supplied with quick release charging lead.

See full description
Specifications for Rechargeable Floodlight 20W COB LED Lithium-ion Matching CRI 96
  • MFR Part No.
    LED068
  • Weight
    1.28kg
  • Charging Time
    3.5hours
  • Power
    20W
  • Lumen Output
    (High/Low), 2000/1000/500lm
  • Ingress Protection Rating (IP Rating)
    IP65
  • Battery Type
    11.1V 4.4Ah Li-ion
  • LED Type
    20W COB
  • Operating Time
    (High/Low), 2/4/8hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome