0
1
2
3
4
5
6

Rechargeable Pocket Floodlight 10W COB LED

Order Code: ZT3613294S

£23.99 Inc VAT (20%)


Description

10W COB LED Rechargeable Pocket Floodlight
• Compact, lightweight design with a large 1000lm output.
• Made with a tough ABS plastic housing with flip-out magnetic bracket. Includes small carabiner, which can be used when no ferrous surface is available for additional storage and application solutions.
• Magnetic bracket can be angled at a range of 180° making it simple and easy to direct up to 1000 lumens of light.
• Three light output settings; low, high and flashing.
• Features LED battery level indicator.
• Fitted with a high quality 3.7V 2Ah lithium polymer battery.
• Operating Time: 4.5hr.
• Charging Time: 4hr.
• IP rating: IPX4.
• Charges via a USB-C lead. (Supplied, with charge time of 4 hours) .
• Model No. LED1000

See full description
Specifications for Rechargeable Pocket Floodlight 10W COB LED
  • Weight
    0.16kg
  • MFR Part No.
    LED1000
  • Charging Time
    4hours
  • Length
    9cm
  • LED Type
    10W COB
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Operating Time
    4.5hours
  • Battery Type
    3.7V 2Ah Li-Poly
  • Lumen Output
    1000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome