Rechargeable Portable Floodlight and Power Bank 20W SMD LED

Order Code: ZT4907702S

£40.99 Inc VAT (20%)


Description

Super bright 20W SMD Led light produces 1800 lumens with three brightness settings. Built-in power bank with 5V1A USB output for providing power on the go. Worklight base can be rotated to provide light at any angle. The stand also features strong magnets so the light can be attached to any ferrous surface and a fold out hook in the stand base can be used to hang the worklight. 6mm tripod mount can be used for simple positioning of light and hands-free operation, compatible with Sealey TRI01 1.5m Telescopic Tripod. 3.7V 4Ah lithium-ion battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Lightweight unit folds flat and is very easy to transport making it ideal for industrial, professional and domestic use.

See full description
Specifications for Rechargeable Portable Floodlight and Power Bank 20W SMD LED
  • MFR Part No.
    LED1800PB
  • Weight
    0.73kg
  • Charging Time
    6hours
  • Power
    20W
  • Battery Type
    3.7V 4Ah Lithium-Ion
  • Lumen Output
    1800Lumens
  • USB Output
    5V?1A
  • Operating Time
    High/Medium/Low, 1/2/4hr
  • Ingress Protection Rating (IP Rating)
    IP44
  • LED Type
    SMD LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome