Reflex Led Security Single Wall with Pir Black IP54

Order Code: ZT3310675S

£139.99 Inc VAT (20%)


Description

Reflex LED Security Single Wall with PIR Black IP54 | Description: PIR detection angle 160°, range 2 to 12 metres, duration and Lux adjustable 10 secs to 12 mins with manual override. Supplied with CCT (Kelvin selectable switch 3000K, 4000K, 6000K) 3 year guarantee. | Features: Finish: Black, IP Rating: IP54, Height: 23.5cm, Width: 13.5cm, Projection: 15.5cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: 3000-4000-6000K, Lumens: 1300-1600-1400lm, Wattage (max) : 15W

See full description
Specifications for Reflex Led Security Single Wall with Pir Black IP54
  • Ingress Protection Rating (IP Rating)
    IP54
  • Finish
    Black
  • Colour Temperature
    3000-4000-6000K
  • Maximum Wattage
    15W
  • Width
    13.5cm
  • Projection
    15.5cm
  • Height
    23.5cm
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Lumens
    1300-1600-1400lm
  • Number of Bulbs
    1
  • Product Type
    Security Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome