Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Siena 10W 850-1045LM CCT3 IP65 LED Floodlight PIR Sensor
By KSR Lighting
Order Code:
ZT5074696S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/siena-10w-850-1045lm-cct3-ip65-led-floodlight-pir-sensor/p/ZT5074696S
Add to quotation
View all Floodlights
Description
KSR Lighting SIENA 10W 850-1045LM CCT3 IP65 LED FLOODLIGHT PIR SENSOR Siena KSR5281BLK
Specifications
Specifications for Siena 10W 850-1045LM CCT3 IP65 LED Floodlight PIR Sensor
Colour Temperature
3000 - 6000 K
Light Source Type
LED replaceable
Maximum System Power
10W
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome