Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Siena 20W 2135-2415LM CCT3 IP65 LED Floodlight Black
By KSR Lighting
Order Code:
ZT5074779S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/siena-20w-2135-2415lm-cct3-ip65-led-floodlight-black/p/ZT5074779S
Add to quotation
View all Floodlights
Description
KSR Lighting SIENA 20W 2135-2415LM CCT3 IP65 LED FLOODLIGHT BLACK Siena KSR5282BLK
Specifications
Specifications for Siena 20W 2135-2415LM CCT3 IP65 LED Floodlight Black
Colour Temperature
3000 - 6000 K
Housing Colour
Black
Light Source Type
LED replaceable
Maximum System Power
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome