Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Siena 50W 5685-6240LM CCT3 IP65 LED Floodlight PIR Sensor
By KSR Lighting
Order Code:
ZT5074920S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/siena-50w-5685-6240lm-cct3-ip65-led-floodlight-pir-sensor/p/ZT5074920S
Add to quotation
View all Floodlights
Description
KSR Lighting SIENA 50W 5685-6240LM CCT3 IP65 LED FLOODLIGHT PIR SENSOR Siena KSR5287BLK
Specifications
Specifications for Siena 50W 5685-6240LM CCT3 IP65 LED Floodlight PIR Sensor
Colour Temperature
3000 - 3000 K
Housing Colour
Black
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome