Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Siena Floodlight 4000K LED IP65 100W Black
By KSR Lighting
Order Code:
ZT5074821S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/siena-floodlight-4000k-led-ip65-100w-black/p/ZT5074821S
Add to quotation
View all Floodlights
Description
KSR Lighting SIENA FLOODLIGHT 4000K LED IP65 100W BLK Siena KSR5289BLK
Specifications
Specifications for Siena Floodlight 4000K LED IP65 100W Black
Colour Temperature
4000 K
Light Source Type
LED non-replaceable
Housing Colour
Black
Maximum System Power
100W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome