Sonic Led Solar Security Wall Light with Pir Black IP44

Order Code: ZT3310657S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Sonic LED Solar Security Wall Light with PIR Black IP44 | Description: Solar Powered. 3.7V 1200mAh Li-battery. PIR detection angle 120°, range 2 to 5 metres. Operational time from full charge: 180x 34 seconds which equates to 1.7 hours. Separate solar panel with 5 metres of cable allowing perfect placement. 3 year guarantee. | Features: Finish: Black, IP Rating: IP44, Height: 13 (Solar panel -11.5) cm, Width: 15 (Solar panel - 13) cm, Projection: 12 (Solar panel - 12) cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: 6000K, Lumens: 300lm, Wattage (max) : 5W

See full description
Specifications for Sonic Led Solar Security Wall Light with Pir Black IP44
  • Lumens
    300lm
  • Height
    13cm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    6000K
  • Power Source
    Solar Powered
  • Width
    15cm
  • Finish
    Black
  • Projection
    12cm
  • Number of Bulbs
    1
  • Ingress Protection Rating (IP Rating)
    IP44
  • Bulb Included
    Yes
  • Product Type
    Solar Security Wall Light
  • Battery Type
    3.7V 1200mAh Li-battery
  • Maximum Wattage
    5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome