Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Spike Light LED 3000K IP65 5W 345LM Anthra
By KSR Lighting
Order Code:
ZT5061622S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/spike-light-led-3000k-ip65-5w-345lm-anthra/p/ZT5061622S
Add to quotation
View all Floodlights
Description
KSR Lighting SPIKE LIGHT LED 3000K IP65 5W 345LM ANTHRA Seron KSR1322
Specifications
Specifications for Spike Light LED 3000K IP65 5W 345LM Anthra
Ingress Protection Rating (IP Rating)
IP65
Colour Temperature
3000 - 3000 K
Light Source Type
LED non-replaceable
Housing Colour
Aluminium
Voltage
220 - 240V
Maximum System Power
5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome