Spot Light Endura Pro Spot Sensor IP55 16W 1500LM Grey Polycarbonate

Order Code: ZT5079638S

£239.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA PRO SPOT SNSR IP55 16W 1500LM GRY POLYCARB Endura Pro Floodlighting 4058075228924

Specifications for Spot Light Endura Pro Spot Sensor IP55 16W 1500LM Grey Polycarbonate
  • Width
    58mm
  • Housing Material
    Plastic
  • Length
    177mm
  • Colour Temperature
    4000 - 4000 K
  • Number of Poles
    3
  • Cover Material
    Plastic opal
  • Nominal Current
    86 - 86mA
  • Power Factor
    0.85
  • Control Gear
    Electronic ballast
  • Maximum System Power
    16W
  • Voltage
    220 - 240V
  • Colour of Light
    White
  • Voltage Type
    AC
  • IK Rating
    IK05
  • Type of Cabling
    Ending
  • Light Outlet
    Direct