Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Spot Light GU10 Spiked 35W 240V 90mm Black Die Cast IP65
By Aurora
Order Code:
ZT5063323S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/spot-light-gu10-spiked-35w-240v-90mm-black-die-cast-ip65/p/ZT5063323S
Add to quotation
View all Floodlights
Description
Aurora SPOTLIGHT GU10 SPIKED 35W 240V 90MM BLK DIE CAST IP65 Outdoor Spotlighting EN-SL1
Specifications
Specifications for Spot Light GU10 Spiked 35W 240V 90mm Black Die Cast IP65
Ingress Protection Rating (IP Rating)
IP65
Colour of Light
White
Voltage
100 - 240V
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome