Super Slim 2 Floodlight IP67 7000LM 70W Tuya 3000/4000/6500K PIR 120 Non Dimmable 100LM/W Black

Order Code: ZT3590650S

£119.99 Inc VAT (20%)


Description

Super Slim 2 Floodlight IP67 7000LM 70W Tuya 3000/4000/6500K PIR 120° Non Dimmable 100LM/W Black Features Finish: Black Material: Aluminium, Tempered Glass IP Rating: IP67 Length: 27.8cm Width: 25.3cm Depth: 4.1cm Dimmable: Non-Dimmable Kelvin: CCT Switchable3000/4000/6500K Lumens: 7000lm Weight: 1.52kg

Specifications for Super Slim 2 Floodlight IP67 7000LM 70W Tuya 3000/4000/6500K PIR 120 Non Dimmable 100LM/W Black
  • Wattage
    70W
  • Length
    27.8cm
  • Weight
    1.52kg
  • Dimmable
    Non-Dimmable
  • Width
    25.3cm
  • Lumens
    7000lm
  • Product Type
    Floodlight
  • Material
    Aluminium, Tempered Glass
  • Colour Temperature
    3000/4000/6500K
  • Ingress Protection Rating (IP Rating)
    IP67
  • Depth
    4.1cm
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome