Surge Integrated Led Outdoor Wall Flood Light Matt Black, Glass IP65 - 78962

Order Code: ZT3310954S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Surge Integrated LED Outdoor Wall Flood Light Matt Black, Glass IP65 | Description: This range consists of compact and budget friendly floodlights. This 10W version provides a high light output of 800 lumens with a colour temperature of 4000K. It boasts an angled bracket to ensure easy installation and flexibility to suit your lighting needs. IP65 rated to ensure protection against water. Various sizes & PIR versions are available. | Features: Finish: Glass, Matt Black, Material: Die cast aluminium alloy, Glass, IP Rating: IP65, Height (cm) : 12.5, Width (cm) : 10.4, Projection (cm) : 2.7, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 800

See full description
Specifications for Surge Integrated Led Outdoor Wall Flood Light Matt Black, Glass IP65 - 78962
  • Projection
    2.7cm
  • Finish
    Glass, Matt Black
  • Height
    12.5cm
  • Width
    10.4cm
  • Lamp Type
    INTEGRATED LED
  • Colour Temperature
    4000K
    4000
  • Wattage
    10W
  • Lumens
    800
  • Ingress Protection Rating (IP Rating)
    IP65
  • Product Type
    Outdoor Flood Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome