Tower 5 Connect Floodlight with Milwaukee Connect 18V Bare Unit

Order Code: ZT5249334S

£219.99 Inc VAT (20%)


Description

The SCANGRIP TOWER 5 CONNECT has two 360 flexible and rotatable floodlights, the lights can be positioned in many different positions to obtain the desired lighting angle, providing perfect lighting condition for painting and installation work. It is extendable up to 2 meters and features a two level light output (50-100%) which makes it possible to adjust the light according to the work task.Slim and lightweight design with a QUICK-FOLD system, makes it fast to set up in only a few seconds and fold again when the job is done. In the folded position, it is compact and is designed for one-handed transport with the integrated carrying handle. Comes as a Bare Unit.Comes as a Bare Unit, No battery or charger.Supplied with1 x SCANGRIP CONNECT Milwaukee Connector. So you can use your existing 18V Milwaukee Li-ion batteries to power this light.Specifications:Luminous Flux, Max./Min.: 5, 000/2, 500 Lumens.Illuminance, Max.Min. (@0, 5m) : 8, 000/4, 000 Lux.Illuminance Distance: 0.20m.Beam Angle: 110.Dimensions: 121 x 153 x 892mm.Weight: 5.2kg.

See full description
Specifications for Tower 5 Connect Floodlight with Milwaukee Connect 18V Bare Unit
  • Bulb Type
    LED
  • Voltage
    18V
  • Head Type
    Pivot
  • Output
    5000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome