Tripod For SCANGRIP Floodlight, Height Adjustable From 1 - 3 M, For LED Floodlights

Order Code: ZT2686239S

£209.99 Inc VAT (20%)


Description

Tripod for SCANGRIP floodlight, height adjustable from 1 - 3 m, for LED floodlights. Supplied = assembled. Height adjustment range = 1350 - 3000 mm. Product type = tripods. Height adjustable from 1.35 to 3 m. Folds together to save space. The SCANGRIP TRIPOD is an essential aid for setting up stationary lighting for illuminating specific parts of the work area. The tripod is infinitely height adjustable from 1.35 to 3 m. You can therefore quickly place the lamp at the required working height. Due to its sturdy construction, the tripod is very stable even when extended. This level of safety can be increased further when the mains cable is fixed to the clips on the legs of the tripod.

See full description
Specifications for Tripod For SCANGRIP Floodlight, Height Adjustable From 1 - 3 M, For LED Floodlights
  • Product Type
    Tripods
  • Supplied
    Assembled
  • Adjustable Height Range
    1350 - 3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome