Wall Light E x terior LED 4000K Solar Guardian 3.2W 400LM White PI

Order Code: ZT5068498S

£59.99 Inc VAT (20%)


Description

Luceco WALL LGT EXTERIOR LED 4000K SOLAR GUARDIAN 3.2W 400LM WHI PI Guardian LED Floodlights LEXS40W40

Specifications for Wall Light E x terior LED 4000K Solar Guardian 3.2W 400LM White PI
  • Colour Temperature
    4000 - 4000 K
  • Width
    110mm
  • Length
    140mm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Light Source Type
    LED non-replaceable
  • Maximum System Power
    3.2W
  • Luminous Flux
    400 - 400 lm
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome