Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Wall Light E x terior Single GU10 35W Stainless Steel - KSR1290
By KSR Lighting
Order Code:
ZT5033431S
£91.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
91.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/wall-light-e-x-terior-single-gu10-35w-stainless-steel-ksr1290/p/ZT5033431S
Add to quotation
View all Floodlights
Description
KSR Lighting WALL LIGHT EXTERIOR SINGLE GU10 35W STAINLESS STEEL Tulua KSR1290
Specifications
Specifications for Wall Light E x terior Single GU10 35W Stainless Steel - KSR1290
Housing Material
Stainless Steel
Light Source Type
LED replaceable
Voltage
240 - 240V
Voltage Type
AC
Housing Colour
Stainless Steel
Maximum System Power
35W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome