TEVISIO LED Magnifying Lamp, Standard Model, LED 14 W, Arm 400/384mm

Order Code: ZT2723803S

£1,499.99 Inc VAT (20%)


Description

TEVISIO LED magnifying lamp, standard model, LED 14 W, arm 400/384 mm. Supplied = assembled. Power = 14 watt. Bulb = LED. Mains voltage = 100 - 240 V/50 - 60 Hz. Colour = aluminium silver, black. Frame material = anodised aluminium, plastic. Protection type = IP20. Energy consumption = 140 kWh/1000h. Lens diameter = 153 mm. Lamp head width = 265 mm. Feature = dimmable. Service life = 50000 hrs. Lamp head height = 21 mm. Max. brightness = 6000 lux. Weight = 3.4 kg. Luminous colour = neutral white. 40% energy savings - 6000 lux at just 14 watts. Maintenance free: LED service life up to 50, 000 hours. Colour reproduction level 1A - very high colour reproduction values R a > 90. Unique moving head joint. Fast and easy lens change possible. Light quality Very high colour reproduction values and absolutely homogeneous light distribution. Optimum support for evaluating and verifying colour fidelity and surface qualities. Perfectly opacified cover, no distracting reflections. Durability Perfect ergonomics and maximum sustainability. Its sturdy frame, the covered joints, the robust aluminium and the high-performance plastic used make TEVISIO a reliable partner for years to come. The TEVISIO magnifier luminaire makes a great all round impression. This is equally true of the fast and easy lens changes, the flexible lens ring with its bayonet catch, the perfectly devised technical lighting concept and the Visualizer function that also makes any errors that were overseen visible right away. One thing is certain: quality is the result of attention to detail. The new TEVISIO even makes easy work of cleaning, replacement or exchange. Attractive, balanced aluminium/plastic arm with very large working radius. Easy to adjust - can be locked exactly. 784 mm reach. Completely scratch-proof glass magnifier, 153 mm, for distortion-free vision. Double magnification by 3.5 dioptres. Variable dimmer control down to 10%.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome