0
1

3 LED Motion Sensor Light

Order Code: ZT3521468S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

AUTOMATIC: With 3 super bright LEDs and a detection range of 3.5 metres, this motion sensor light automatically switches on when motion is detected. VERSATILE: With an easy mounting adhesive pad, it is ideal for use as a night light, for cupboards, sheds, etc, . NOT FOR OUTDOOR USE: For indoor use only, it requires 3 AAA batteries (supplied) .

See full description
Specifications for 3 LED Motion Sensor Light
  • Product Type
    Motion Sensor Light
  • Number of LEDs
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome