Amalfi Outdoor 12V System LED Wall Spot Green 3W IP54

Order Code: ZT4785594S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

Amalfi Outdoor 12Vsystem LED Wall Spot Green 3W IP54 | Features: Finish: Green | Material: Plastic | IP Rating: IP54 | Height: 10cm | Width: 10cm | Depth: 13cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: 3000K | Lumens: 200lm

Specifications for Amalfi Outdoor 12V System LED Wall Spot Green 3W IP54
  • Depth
    13cm
  • Product Type
    Outdoor Wall Spot
  • Height
    10cm
  • Material
    Plastic
  • Bulb Included
    Yes
  • Finish
    Green
  • IP Rating
    IP54
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome