Jura Twin 2 Light Outdoor Up Down Coastal Wall Light Solid Brass IP44 GU10

Order Code: ZT4785519S

£309.99 Inc VAT (20%)


Description

Jura Twin 2 Light Outdoor Up Down Coastal Wall Light Solid Brass IP44 GU10 | Features: Finish: Solid Brass | Material: Brass | IP Rating: IP44 | Height: 17.8cm | Width: 7.6cm | Depth: 10.1cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Lamp Dependent | Weight: 1.502kg | Wattage (max) : 20W

See full description
Specifications for Jura Twin 2 Light Outdoor Up Down Coastal Wall Light Solid Brass IP44 GU10
  • Material
    Brass
  • Maximum Wattage
    20W
  • Depth
    10.1cm
  • Product Type
    Outdoor Wall Light
  • Height
    17.8cm
  • Width
    7.6cm
  • IP Rating
    IP44
  • Finish
    Solid Brass
  • Bulb Included
    No
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome