Messina Outdoor Sensor Wall Lantern Black IP44 E27

Order Code: ZT4785740S

£349.99 Inc VAT (20%)


Description

Messina Outdoor Sensor Wall Lantern Black IP44 E27 | Features: Finish: Textured Black | Material: Stainless Steel | IP Rating: IP44 | Height: 35cm | Width: 16cm | Depth: 10cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: No | Weight: 2.471kg | Wattage (max) : 60W | Switched: Yes - Microwave Sensor

See full description
Specifications for Messina Outdoor Sensor Wall Lantern Black IP44 E27
  • Colour
    Black
  • Material
    Stainless Steel
  • Maximum Wattage
    60W
  • Depth
    10cm
  • Height
    35cm
  • Width
    16cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Finish
    Textured Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome