Monza Outdoor Modern Wall Light Adjustable LED Spot Light IP54

Order Code: ZT4785760S

£139.99 Inc VAT (20%)
£153.999% off


Description

Monza Outdoor Modern Wall Light Adjustable 1x 1W High Power LED Spotlight IP54 | Features: Finish: Anodised | Material: Aluminium | IP Rating: IP54 | Height: 8.5cm | Width: 8.5cm | Depth: 11.5cm | Lamp Type: Integrated LED | Bulb Included: Yes

Specifications for Monza Outdoor Modern Wall Light Adjustable LED Spot Light IP54
  • Material
    Aluminium
  • Height
    8.5cm
  • Depth
    11.5cm
  • Product Type
    Outdoor Wall Light
  • Finish
    Anodised
  • IP Rating
    IP54
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome