Outdoor Up & Down Double Wall Light Black - A20366SB

Order Code: ZT4956536S

£22.99 Inc VAT (20%)


Description

Extrastar Outdoor Up & Down Double Wall Light Black The wall lamp is equipped with GU10 standard base. With PIR motion sensor 100� human body sensing angle and 26 meters human body sensing distance Made from aluminium Modern design AC power source IP44 waterproof level

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Outdoor Up & Down Double Wall Light Black - A20366SB
  • Power Source
    AC
  • Product Type
    Wall Light
  • IP Rating
    IP44
  • Finish
    Black
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome