PIR Twin Wall Spot Light IP44 Stainless Steel

Order Code: ZT4966418S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.617%


Description

Powermaster PIR Twin Wall Spotlight IP44 Stainless Steel PowerMaster stainless steel dual illumination PIR wall light with clear tempered glass Supplied with 35 Watt GU10 halogen lamps.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for PIR Twin Wall Spot Light IP44 Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Twin Wall Spot Light
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome