Potenza Outdoor Large Modern Up Down Wall Light White GU10 IP54

Order Code: ZT4785938S

£109.99 Inc VAT (20%)
£119.998% off


Description

Potenza Outdoor Large Modern Up Down Wall Light White GU10 IP54 | Features: Finish: White | Material: Aluminium | IP Rating: IP54 | Height: 23cm | Width: 9cm | Depth: 11cm | Lamp Type: GU10 | Bulb Included: No

Specifications for Potenza Outdoor Large Modern Up Down Wall Light White GU10 IP54
  • Width
    9cm
  • Product Type
    Outdoor Wall Light
  • Height
    23cm
  • Depth
    11cm
  • Material
    Aluminium
  • Finish
    White
  • IP Rating
    IP54
  • Bulb Included
    No
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome