1 Light Outdoor Flush Ceiling Light Cast Aluminium Black IP54, E27

Order Code: ZT3310934S

£59.99 Inc VAT (20%)


Description

1 Light Outdoor Flush Ceiling Light Cast Aluminium Black IP54, E27 | Description: This Black Hexagonal Flush Outdoor with White Sanded Glass is perfect for lighting your porch and outdoor areas at night. The traditional fitting has a classic black cast aluminium and sanded glass shade, which creates a soft yet practical lighting effect. And the fitting is IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Cast Aluminium Black, Material: Acid Glass, IP Rating: IP54, Height (cm) : 13, Length (cm) : 27, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 1 Light Outdoor Flush Ceiling Light Cast Aluminium Black IP54, E27
  • Material
    Acid Glass
  • Height
    13cm
  • Weight
    1.6kg
  • Lamp Type
    E27
  • IP Rating
    IP54
  • No. of Lights
    1
  • Finish
    Cast Aluminium Black
  • Bulb Included
    No
  • Maximum Wattage
    100
  • Class
    1 (Earthed)
  • Length
    27cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome