Amezola 2 Lamp Outdoor Decorative Flush Black IP44 - Eu Stock

Order Code: ZT3320224S

£129.99 Inc VAT (20%)


Description

Amezola 2 Lamp Outdoor Decorative Flush Black IP44 - EU Stock | Features: Finish: Black | Material: Steel, Clear Glass | IP Rating: IP44 | Height: 29cm | Length: 29cm | Projection: 13cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 40W

See full description
Specifications for Amezola 2 Lamp Outdoor Decorative Flush Black IP44 - Eu Stock
  • Projection
    13cm
  • Recess Depth
    Cm
  • Height
    29cm
  • Finish
    Black
  • Lamp Type
    E27
  • No. of Lamps
    2
  • Bulb Included
    No
  • Material
    Steel, Clear Glass
  • Maximum Wattage
    40W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome