Ashland Bay 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27

Order Code: ZT3330464S

£229.99 Inc VAT (20%)


Description

Ashland Bay 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27 | Description: This is a large outdoor collection, offering you the ideal fittings for the setting. The fittings have a weathered zinc finish, which adds to its colonial appeal. The clear seeded glass adds further to the traditional style of the range. Available in pendants, a flush ceiling light, wall lights and a pedestal lamp to complete the theme in the setting. The fittings come with a limited three year anti-corrosion guarantee. Compatible with LED lamps. | Features: Finish: Zinc, Material: Steel, IP Rating: IP44, Height (cm) : 32.7, Min Height (cm) : 43.2, Max Height (cm) : 230.6, Diameter (cm) : 15.4, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed)

See full description
Specifications for Ashland Bay 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27
  • Maximum Wattage
    60W
  • Height
    32.7cm
  • Diameter
    15.4cm
  • Lamp Type
    E27
  • Max Height
    230.6cm
  • Wattage
    60
  • Class
    1 (Earthed)
  • Finish
    Zinc
  • Min Height
    43.2cm
  • Weight
    2kg
  • Material
    Steel
  • No. of Lights
    1
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome