Ashland Bay 5 Light Outdoor Chandelier Pendant Lighting Zinc IP44, E27

Order Code: ZT3330338S

£759.99 Inc VAT (20%)


Description

Ashland Bay 5 Light Outdoor Chandelier Pendant Lighting Zinc IP44, E27 | Description: This is a large outdoor collection, offering you the ideal fittings for the setting. The fittings have a weathered zinc finish, which adds to its colonial appeal. The clear seeded glass adds further to the traditional style of the range. Available in pendants, a flush ceiling light, wall lights and a pedestal lamp to complete the theme in the setting. The fittings come with a limited three year anti-corrosion guarantee. Compatible with LED lamps. | Features: Finish: Zinc, Material: Steel, IP Rating: IP44, Height (cm) : 50.8, Min Height (cm) : 62.4, Max Height (cm) : 147.3, Diameter (cm) : 66.3, No. of Lights: 5, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 6.7, Class: 1 (Earthed)

See full description
Specifications for Ashland Bay 5 Light Outdoor Chandelier Pendant Lighting Zinc IP44, E27
  • Material
    Steel
  • Min Height
    62.4cm
  • Height
    50.8cm
  • Weight
    6.7kg
  • Number of Lights
    5
  • Class
    1 (Earthed)
  • Max Height
    147.3cm
  • Diameter
    66.3cm
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Finish
    Zinc
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome