Baltimore 1 Light Medium Outdoor Ceiling Chain Lantern Weathered Bronze, E27

Order Code: ZT3313021S

£209.99 Inc VAT (20%)


Description

Baltimore 1 Light Medium Outdoor Ceiling Chain Lantern Weathered Bronze, E27 | Description: A period style medium sized ceiling chain lantern with fine leaf finial details. Made with amber tinted blown glass and hand finished weathered bronze patina. Also available in this range, Medium wall lantern, Medium pedestal, Medium pillar, Large wall lantern, Large pedestal, Large lamp post, and Large chain lantern. | Features: Finish: Weathered Bronze, IP Rating: IP23, Height (cm) : 50, Width (cm) : 22.5, Min Drop (cm) : 57.5, Max Drop (cm) : 212, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Baltimore 1 Light Medium Outdoor Ceiling Chain Lantern Weathered Bronze, E27
  • Product Type
    Outdoor Ceiling Lantern
  • No. of Lights
    1
  • IP Rating
    IP23
  • Wattage
    100
  • Finish
    Weathered Bronze
  • Width
    22.5cm
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Height
    50cm
  • Class
    1 (Earthed)
  • Min Drop
    57.5cm
  • Max Drop
    212cm
  • Bulb Included
    No
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome