Baton Rouge 4 Light Outdoor Ceiling Chain Lantern Walnut IP44, E14

Order Code: ZT3324136S

£349.99 Inc VAT (20%)


Description

Baton Rouge 4 Light Outdoor Ceiling Chain Lantern Walnut IP44, E14 | Description: Every home can use a little extra curb appeal- thats where this duo- mount comes in. This fitting can be either hang from a chain as a chain lantern or as a ceiling flush mount. Gold lustre tinted glass and a warm Walnut finish enhances the intricate detailing beautifully. With curvaceous form and a perfect silhouette this fitting will look as dazzling in the daytime as it will alight at night. Also available in this range; Small Wall Lantern, Pedestal Lantern, Pillar, Lamp Post, Medium Wall Lantern, and Large Wall Lantern. | Features: Finish: Walnut, IP Rating: IP44, Height (cm) : 71.5, Width (cm) : 33, Min Drop (cm) : 78.5, Max Drop (cm) : 230.9, No. of Lights: 4, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 3.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Baton Rouge 4 Light Outdoor Ceiling Chain Lantern Walnut IP44, E14
  • Class
    1 (Earthed)
  • Product Type
    Outdoor Ceiling Lantern
  • IP Rating
    IP44
  • Width
    33cm
  • Weight
    3.4kg
  • No. of Lights
    4
  • Max Drop
    230.9cm
  • Bulb Included
    No
  • Min Drop
    78.5cm
  • Maximum Wattage
    60
  • Height
    71.5cm
  • Finish
    Walnut
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome