Bayview Outdoor Pendant Ceiling Light Black, IP44

Bayview Outdoor Pendant Ceiling Light Black, IP44

Order Code: ZT3311546S

£133.99 Inc VAT (20%)


Description

Bayview Outdoor Pendant Ceiling Light Black, IP44 | Features: Finish: Black | Material: Aluminium, Clear Bevelled Glass | IP Rating: IP44 | Height: 33.6cm | Min Height: 42.8cm | Max Height: 141.2cm | Width: 18cm | Diameter: 18cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Bayview Outdoor Pendant Ceiling Light Black, IP44
  • IP Rating
    IP44
  • Height
    33.6cm
  • Finish
    Black
  • Bulb Included
    No
  • Min Height
    42.8cm
  • Lamp Type
    E27
  • Width
    18cm
  • No. of Lamps
    1
  • Max Height
    141.2cm
  • Wattage
    60W