Bayview Outdoor Surface Mounted Downlight Black, IP44

Order Code: ZT3311608S

£94.99 Inc VAT (20%)
£99.995% off
QuantityPriceDiscount
1 - 4£94.990%
5 +£90.245%


Description

Bayview Outdoor Surface Mounted Downlight Black, IP44 | Features: Finish: Black | Material: Aluminium, Clear Bevelled Glass | IP Rating: IP44 | Height: 22.4cm | Width: 14.2cm | Diameter: 14.2cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Bayview Outdoor Surface Mounted Downlight Black, IP44
  • Product Type
    Downlight
  • Height
    22.4cm
  • Finish
    Black
  • Bulb Included
    No
  • Width
    14.2cm
  • No. of Lamps
    1
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome