Beacon Outdoor 2 Light Flush Mount, Olde Bronze, IP44, E27

Order Code: ZT3330538S

£239.99 Inc VAT (20%)


Description

Beacon Outdoor 2 Light Flush Mount, Olde Bronze, IP44, E27 | Features: Finish: Olde Bronze | Material: Glass | Material: Composite | IP Rating: IP44 | Height (cm) : 13.2 | Width (cm) : 3.5 | Projection (cm) : 3.5 | No. of Lights: 2 | Lamp Type: E27 | Wattage (max) : 60W | Bulb Included: Yes | Weight (kg) : 3.5

Specifications for Beacon Outdoor 2 Light Flush Mount, Olde Bronze, IP44, E27
  • Lamp Type
    E27
  • Width
    3.5cm
  • IP Rating
    IP44
  • Height
    13.2cm
  • No. of Lights
    2
  • Material
    Composite
    Glass
  • Maximum Wattage
    60W
  • Bulb Included
    Yes
  • Weight
    3.5kg
  • Product Type
    Outdoor Flush Mount Light
  • Finish
    Olde Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome