Beacon Outdoor 2 Light Flush Mount, White, IP44, E27

Order Code: ZT3330564S

£239.99 Inc VAT (20%)


Description

Beacon Outdoor 2 Light Flush Mount, White, IP44, E27 | Features: Finish: White | Material: Glass | Material: Composite | IP Rating: IP44 | Height (cm) : 13.2 | Width (cm) : 3.5 | Projection (cm) : 3.5 | No. of Lights: 2 | Lamp Type: E27 | Wattage (max) : 60W | Bulb Included: Yes | Weight (kg) : 3.5

Specifications for Beacon Outdoor 2 Light Flush Mount, White, IP44, E27
  • Width
    3.5cm
  • Number of Lights
    2
  • Lamp Type
    E27
  • Height
    13.2cm
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Weight
    3.5kg
  • Finish
    White
  • Product Type
    Outdoor Flush Mount
  • Bulb Included
    Yes
  • Material
    Glass
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome